1-1/2 in. ABS, PVC, Cutting Pipe Cutter
1-1/2 in. ABS, PVC, Cutting Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Provides a clean, square, burrless cut.
- Comes with 2 blades
- Easy to use: snap onto the pipe and rotate.
- Lightweight design is easy to use.
- Extra Blade Included - Two blades are included in each unit.
Specifications
- Application:
- Commercial, Residential
- Blade Material:
- Stainless Steel
- Cutting Capacity:
- 1-1/2 in
- Handle Material:
- Plastic
- Handle Type:
- Ergonomic
- Length:
- 13-1/2
- Material:
- Plastic
- Tool Type:
- Pipe Cutter
- UPC:
- 095691417039
- Weight:
- .225