This product requires certification to purchase.

1-1/2 in. High Speed NPT Die Head Compact

RIDGID

Model No. 12-R 1-1/2 in. High Speed NPT Die Head Compact

  • Fast #
  • Part #R37500
  • Item #56512
  • Manufacturer Part #37500
5 out of 5 Customer Rating
Brand image
RIDGID

Model No. 12-R 1-1/2 in. High Speed NPT Die Head Compact

  • Fast #
  • Part #R37500
  • Item #56512
  • Manufacturer Part #37500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Manual hand threader die head for high-speed use
  • Right handed
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Model No. 12-R
End Connection 1:
NPT
Material:
Alloy Steel
Nominal Pipe Size:
1-1/2 in
Tool Type:
Die Head
UPC:
095691375001