1-1/2 in. NPT High Speed Pipe Die
1-1/2 in. NPT High Speed Pipe Die
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2525-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual hand threader die for high-speed use
- Right hand
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 12-R
- End Connection 1:
- NPT
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1-1/2 in
- Thread Length:
- 11.5
- Tool Type:
- Pipe Die
- UPC:
- 095691378903