1-1/4 - 1-1/2 in. PVC, PP, PE Pipe Cutter
1-1/4 - 1-1/2 in. PVC, PP, PE Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Cuts Tubular Pipe
- Automatic Deburring
- Open Bore Design - Allows cutting of double-flanged plastic drain pipe.
- PTEC 3000 - Single-flanged 1 1/4" or Double-flanged 1 1/2".
- PTEC 5000 - Double-flanged 50mm.
- Allows cutting of double-flanged plastic drain pipe
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Red
- Cutting Capacity:
- 1-1/4 in - 1-1/2 in
- Depth:
- 14 in
- Height:
- 1 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Pipe Cutter
- UPC:
- 095691416087
- Weight:
- 2 lb
- Width:
- 7 in