This product requires certification to purchase.

1-1/4 - 2 in. Internal Tubing Cutter 108

RIDGID

1-1/4 - 2 in. Internal Tubing Cutter 108

  • Fast #
  • Part #R83240
  • Item #21263
  • Manufacturer Part #83240
5 out of 5 Customer Rating
Brand image
RIDGID

1-1/4 - 2 in. Internal Tubing Cutter 108

  • Fast #
  • Part #R83240
  • Item #21263
  • Manufacturer Part #83240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 736
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Model 106 features a tool steel and aluminum body while 108 and 109P have cast iron bodies.
  • Each model features hardened steel rollers and cutter wheels.
  • Model 109P is equipped to cut PVC or ABS plastic.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Cutting Capacity:
1/4 in - 2 in
Material:
Cast Iron
Tool Type:
Cutter
UPC:
095691832405
Weight:
2