This product requires certification to purchase.

1-1/4 - 4 in. Drain Cleaner

RIDGID

1-1/4 - 4 in. Drain Cleaner

  • Fast #
  • Part #R66492
  • Item #463351
  • Manufacturer Part #66492
4.1 out of 5 Customer Rating
Brand image
RIDGID

1-1/4 - 4 in. Drain Cleaner

  • Fast #
  • Part #R66492
  • Item #463351
  • Manufacturer Part #66492
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes: machine, rear guide hose and mitt.
  • Cable clutch maximizes operator control to instantly stop rotating the cable.
  • Two lift points make it easy to transport the unit up and down a ladder.
  • Approved by CSA and UL Standards.
  • The 1/2 HP motor spins the cable at 600 RPMs.
  • Requires Certification

Specifications

Application:
Commercial, Residential
Horsepower:
1/2 hp
UPC:
095691664921
Weight:
41