This product requires certification to purchase.

1-1/4 in. - 3-1/2 in. Tube Cutter 153

RIDGID

Model 153 1-1/4 in. - 3-1/2 in. Tube Cutter 153

  • Fast #
  • Part #R36597
  • Item #372588
  • Manufacturer Part #36597
3.2 out of 5 Customer Rating
Brand image
RIDGID

Model 153 1-1/4 in. - 3-1/2 in. Tube Cutter 153

  • Fast #
  • Part #R36597
  • Item #372588
  • Manufacturer Part #36597
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 805
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thrust bearing slide assemblies for smooth operation
  • Includes a spare cutting wheel in stored in knob
  • Beefy X-CEL™ knob assures a firm grip for easier cutting
  • Change cutter wheels without tools or clips
  • Models 151 and 152 feature fold-away reamers
  • Model 151-ML is suitable for cutting multilayer tubing
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model 153
Cutting Capacity:
1-1/4 in - 3-1/2 in
Handle Type:
Knob
Number of Tools Included:
1
Origin:
Domestic
Tool Type:
Cutter
UPC:
095691365972
Weight:
2 lb