This product requires certification to purchase.

1-1/4 in. Auger

RIDGID

1-1/4 in. Auger

  • Fast #
  • Part #R62840
  • Item #5413
  • Manufacturer Part #62840
4.6 out of 5 Customer Rating
Brand image
RIDGID

1-1/4 in. Auger

  • Fast #
  • Part #R62840
  • Item #5413
  • Manufacturer Part #62840
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1500
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
Length
1-1/4 in
Characteristics & Features
Brand Model Compatibility
K-1000, K-1500, K-1500G, K-1500SP
Material
Steel
Tool Type
Auger
Warranty & Product Information
Application
Commercial, Residential
UPC
095691628404