This product requires certification to purchase.

1-1/4 in. Die Head

RIDGID

Model No. 12-R 1-1/4 in. Die Head

  • Fast #
  • Part #R37405
  • Item #49040
  • Manufacturer Part #37405
5 out of 5 Customer Rating
Brand image
RIDGID

Model No. 12-R 1-1/4 in. Die Head

  • Fast #
  • Part #R37405
  • Item #49040
  • Manufacturer Part #37405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 388
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • To be used with OOR ratchet and handle assembly
  • Superior thread quality with ease of use
  • Model 12-R
  • Requires Certification

Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
258, 258XL, Model 700
Collection:
Model No. 12-R
End Connection 1:
NPT
Material:
Alloy
Nominal Pipe Size:
1-1/4 in
Number of Pieces:
1 Piece
Pipe Capacity:
1/8 in - 2 in
Tool Type:
Die Head
UL Listed:
No
UPC:
095691374059