This product requires certification to purchase.

1-1/4 in. Hammer Flare Tool

RIDGID

1-1/4 in. Hammer Flare Tool

  • Fast #
  • Part #R41340
  • Item #41797
  • Manufacturer Part #41340
4.9 out of 5 Customer Rating
Brand image
RIDGID

1-1/4 in. Hammer Flare Tool

  • Fast #
  • Part #R41340
  • Item #41797
  • Manufacturer Part #41340
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1905
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Made of high-grade, hardened steel, these tools have a long nose guide that centers tools for smooth, 45° uniform flares.
  • Hammer-type flaring tool
  • Quality flaring tools from Ridge Tools
  • For safety, use with a soft-faced, brass hammer (R06088)
  • Requires Certification

Specifications

Application:
Commercial, Residential
Diameter:
1-1/4
Fits Pipe Size:
1-1/4 in
Material:
Hardened Steel
Number of Tools Included:
1
Power Source:
Manual
Tool Type:
Flaring
UPC:
095691413406
Weight:
1