1-1/4 in. Pipe Die Set, 4 Pieces
1-1/4 in. Pipe Die Set, 4 Pieces
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8766-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with the Ridgid® models OO-R, 12-R, O-R, 11-R , 30A, and 31A pipe threaders
- 11-1/2 threads per inch
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 12-R, 258, 258XL, Model 700
- End Connection 1:
- NPT
- Material:
- Alloy Steel
- Nominal Pipe Size:
- 1-1/4 in
- Number of Pieces:
- 4 Piece
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Pipe Die
- UL Listed:
- No
- UPC:
- 095691378408