1-1/4 in. Sharktooth Cutter
1-1/4 in. Sharktooth Cutter
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use in cleaning pipes of general material clinging to pipe walls
- Cutter fits 1 1/7"sectional cables (C-11, C-12, C-14, and C-15)
Documents
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- C11, C-12, C-14 and C-15
- Fits Pipe Size:
- 1-1/4 in
- Product Type:
- Sharktooth Cutter
- UPC:
- 095691980304