This product requires certification to purchase.

1-1/8 in. - 2-5/8 in. Offset Hex Wrench E110

RIDGID

1-1/8 in. - 2-5/8 in. Offset Hex Wrench E110

  • Fast #
  • Part #R31305
  • Item #761
  • Manufacturer Part #31305
5 out of 5 Customer Rating
Brand image
RIDGID

1-1/8 in. - 2-5/8 in. Offset Hex Wrench E110

  • Fast #
  • Part #R31305
  • Item #761
  • Manufacturer Part #31305
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Hex jaw design gives multi-sided, secure grip on all hex nuts, square nuts, unions and valve packing nuts.
  • The extra-wide opening offset model is ideal for securing drain nuts on sinks and tubs.
  • Thin, smooth jaws slip into the tightest places.
  • 1 - 2 Inch Pipe Capacity
  • Requires Certification

Specifications

Application:
Commercial, Residential
Color Finish Name:
Red
Handle Material:
Ductile Iron
Length:
9-1/2
Material:
Cast Iron
Maximum Capacity:
1-1/8 in
Number of Tools Included:
1
Pipe Capacity:
1-1/8 in - 2-5/8 in
Tool Type:
Hex Wrench
UPC:
095691313058
Weight:
1