1-3/4 in. Bulb Auger
1-3/4 in. Bulb Auger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 805-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement auger for K-7500, K-750 and K-6200 drum machines
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-6200/93557, K-7500/60052
- Diameter:
- 1-3/4 in
- Fits Pipe Size:
- 5/8 in - 3/4 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Bulb Auger
- UPC:
- 095691517623