1-3/16 in. Hole Saw 1 Piece
1-3/16 in. Hole Saw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 1-3/16 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Saw
- UPC:
- 095691760371