1-3/4 in. Cutter
1-3/4 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 700-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with all Ridgid® cable and sectional machines
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
- A compact machine for institutional, commercial or residential cleaning. Also ideal for septic tank vacuum truck operators. Small enough to fit into cramped spaces, yet powerful enough to clear tough blockages
- Remove only two bolts to access jaw set for cleaning or replacement. Removal of same bolts provides access to belt drive
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- C-44, C-45, C-46, K-60SP
- Diameter:
- 1-3/4
- Length:
- 1-3/4
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutter, Spade
- UPC:
- 095691628800