This product requires certification to purchase.

1-3/4 in. Cutter

RIDGID

1-3/4 in. Cutter

  • Fast #
  • Part #R63055
  • Item #16752
  • Manufacturer Part #63055
3.2 out of 5 Customer Rating
Brand image
RIDGID

1-3/4 in. Cutter

  • Fast #
  • Part #R63055
  • Item #16752
  • Manufacturer Part #63055
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2704
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with all Ridgid® cable and sectional machines
  • T series use with 1-1/4" sectional machines
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-3800, K-40, K-400, K-45, K-50
Length:
1-3/4 in
Material:
Steel
Product Type:
Cutter
UPC:
095691630551