1-3/4 in. Cutter
1-3/4 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5607-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed specifically for Ridgid® cable machines
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-750, K-7500
- Diameter:
- 1-3/4
- Length:
- 1-3/4
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Cutter, Spade
- UPC:
- 095691924957