1-3/8 in. Cutter
1-3/8 in. Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 7629-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with all Ridgid® cable and sectional machines
- T series use with 1-1/4" sectional machines
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- K-3500, K-40, K-400, K-45, K-50
- Diameter:
- 1-3/8 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Grease Cutter
- UPC:
- 095691630353