1-3/8 in. Spear Cutter
1-3/8 in. Spear Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5607-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 3/8 in drum and 5/8 in sectional cable
- Number of blades 4
- T-100 series use with 1/2" cable machine or 7/8" sectional cable
- T-200 series use with 3/8" cable machines or 5/8" sectional cable
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-3800, K-40, K-400, K-45, K-50
- Length:
- 1-3/8
- Material:
- Steel
- Product Type:
- Cutter
- UPC:
- 095691630506