1/4 x 5/8 in. Die Head Screw 2 Pack
1/4 x 5/8 in. Die Head Screw 2 Pack
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement screws
- Replacement screws for the Ridgid® 1210, 1215 , 1224 , 1822, threading machines, 21, 22, 23, 25, 38, 39 vises, 500A, 531B, 532B, 555, 811A, 842 die heads
Specifications
- Brand Model Compatibility:
- 541, 542, 711, 713, 714, 724, 726, 911, 913 and 914
- Length:
- 5/8
- Package Quantity:
- Pack of 2
- Product Type:
- Screw
- Size:
- 1/4 in - 20
- UPC:
- 095691322050
- Width:
- 1/4