1-5/8 DIE SHEAR
1-5/8 DIE SHEAR
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Height:
- 1
- Length:
- 3
- Type:
- R64038
- UPC:
- 095691640383
- Weight:
- 3