1-7/8 - 4-1/2 in. Tube Cutter
1-7/8 - 4-1/2 in. Tube Cutter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 533-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thrust bearing slide assemblies for smooth operation.
- Spare cutting wheel included in knob
- Beefy X-CEL™ knob assures a firm grip for easier cutting.
- Change cutter wheels without tools or clips.
- Models 151 and 152 feature fold-away reamers.
- Model 151-ML is suitable for cutting multilayer tubing.
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Silver, Black
- Cutting Capacity:
- 1-7/8 in - 4-1/2 in
- GSA Approved:
- No
- Handle Type:
- Knob
- Height:
- 2-7/10 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Cutter
- UPC:
- 095691316523
- Weight:
- 3.875 lb
- Width:
- 5-1/10 in