This product requires certification to purchase.

1/8 - 2 in. Die Head

RIDGID

1/8 - 2 in. Die Head

  • Fast #
  • Part #R97070
  • Item #370371
  • Manufacturer Part #97070
4 out of 5 Customer Rating
Brand image
RIDGID

1/8 - 2 in. Die Head

  • Fast #
  • Part #R97070
  • Item #370371
  • Manufacturer Part #97070
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Self-Opening (SO) - RIDGID offers Optional Die Heads for your pipe threading and fabrication setup. Automatic release for repeatable number of threads. They can be quickly adjusted from size to size with manual release.
  • Quick-Opening (QO) - Manual release for user-specified thread lengths.
  • Bolt - Designed for bolt threading.
  • Mono - Dedicated to a specific size of thread.
  • Semi-Automatic (SA) - Can be quickly adjusted from size to size with manual release.
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
Model 300 Compact Threading Machine
End Connection 1:
NPT
Height:
3-3/10 in
Length:
9-1/10 in
Nominal Pipe Size:
1/8 in - 2 in
Pipe Capacity:
1/8 in
Tool Type:
Pipe Die
UPC:
095691970701
Weight:
11.75 lb