1/8 in. Arbor 1 Piece
1/8 in. Arbor 1 Piece
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hole saw arbors with high-speed pilot drills are built for use with portable drills and drill presses. The saws are quickly replaced without tools and without removing the arbor from the chuck.
- The saws are quickly replaced without tools and without removing the arbor from the chuck
Specifications
- Application:
- Commercial, Residential
- Chuck Size:
- 3/8
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/8
- Tool Type:
- Arbor
- UPC:
- 095691530653
- Weight:
- 0.25