This product requires certification to purchase.

Cutter for K-40, K-45, K-50, K-3800, and K-400

RIDGID

Cutter for K-40, K-45, K-50, K-3800, and K-400

  • Fast #
  • Part #R63045
  • Item #51948
  • Manufacturer Part #63045
3.8 out of 5 Customer Rating
Brand image
RIDGID

Cutter for K-40, K-45, K-50, K-3800, and K-400

  • Fast #
  • Part #R63045
  • Item #51948
  • Manufacturer Part #63045
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5607
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits 3/8 in drum and 5/8 in sectional cable
  • Number of blades 4
  • T-100 series use with 1/2" cable machine or 7/8" sectional cable
  • T-200 series use with 3/8" cable machines or 5/8" sectional cable
  • Requires Certification

Specifications

Application:
Drain Cleaning
Brand Model Compatibility:
K-3800, K-40, K-400, K-45, K-50
Diameter:
1
Number of Pieces:
1 Piece
Product Type:
Cutter
UL Listed:
No
UPC:
095691630452