1 in. Die Head
Model No. 12-R 1 in. Die Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 520-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- To be used with OOR ratchet and handle assembly
- Superior thread quality with ease of use
- Model 12-R
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- 258, 258XL, Model 700
- Collection:
- Model No. 12-R
- End Connection 1:
- NPT
- Material:
- Alloy
- Nominal Pipe Size:
- 1 in
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1/8 in - 2 in
- Tool Type:
- Die Head
- UL Listed:
- No
- UPC:
- 095691374004