1 in. Ratchet and Handle
1 in. Ratchet and Handle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 525-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Manual exposed ratchet make thread up to 1" pipe easy.
- Die heads (sold separately) lock into place from both sides.
- Ratchet knob indicates forward or reverse operation.
- Superior thread quality with ease of use
Specifications
- Application:
- Commercial, Residential
- Depth:
- 22-3/10
- Height:
- 1-4/5
- Length:
- 4
- Number of Tools Included:
- 1
- Origin:
- Domestic
- Tool Type:
- Threader
- UL Listed:
- No
- UPC:
- 095691385406
- Weight:
- 3.52