1 in. - 2 in. Universal High Speed Npt Ratchet Die 65-R
1 in. - 2 in. Universal High Speed Npt Ratchet Die 65-R
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5046-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Nominal Pipe Taper
- High Speed Dies For Use on 65R
- Cam workholder sets instantly.
- Right-hand only.
Specifications
- Application:
- Commercial, Residential
- Height:
- 3/4
- Length:
- 3-1/2
- Nominal Pipe Size:
- 1 in - 2 in
- Tool Type:
- Threader
- Type:
- R38100
- UPC:
- 095691381002
- Weight:
- 0.48