This product requires certification to purchase.

1 in. Fitting Brush for Ridgid 124 Copper Cleaning Machine

RIDGID

1 in. Fitting Brush for Ridgid 124 Copper Cleaning Machine

  • Fast #
  • Part #R42260
  • Item #328075
  • Manufacturer Part #42260
4.4 out of 5 Customer Rating
Brand image
RIDGID

1 in. Fitting Brush for Ridgid 124 Copper Cleaning Machine

  • Fast #
  • Part #R42260
  • Item #328075
  • Manufacturer Part #42260
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cleaning Brushes: 13 Internal, Standard-duty wire for 1/2" - 4" fittings
  • External Cleaning Brush and Deburring Cutter: For 1/2" - 2" fittings and 1/2" - 4" tube
  • Reamer: Replaceable blade for 1/2" - 2" tube
  • Accessories: No. 126 Facing Cutter - Replaceable hardened steel insert
  • Fitting Brushes: Small internal brushes for refrigeration and air conditioning
  • Requires Certification

Documents


Specifications

Brush Type:
Fitting Brush
Diameter - Outside:
1 in
Height:
4-3/5
Length:
4-7/20
UPC:
095691422606
Weight:
0.55