This product requires certification to purchase.

1 in. Hand Threader Die Head

RIDGID

1 in. Hand Threader Die Head

  • Fast #
  • Part #R37535
  • Item #372744
  • Manufacturer Part #37535
3.6 out of 5 Customer Rating
Brand image
RIDGID

1 in. Hand Threader Die Head

  • Fast #
  • Part #R37535
  • Item #372744
  • Manufacturer Part #37535
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial, Residential
End Connection 1:
NPT
Material:
High Speed Steel
Nominal Pipe Size:
1 in
UPC:
095691375353