1 x 5/16 in. Set Screw
1 x 5/16 in. Set Screw
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Ridgid K-400 Drain Cleaning Machine
- Diameter:
- 5/16 in
- Height:
- 1/5 in
- Length:
- 4-1/2 in
- Product Type:
- Set Screw
- UPC:
- 095691395825
- Weight:
- 0.03 lb