This product requires certification to purchase.

1/8 - 2-1/2 in. Yoke Vise

RIDGID

1/8 - 2-1/2 in. Yoke Vise

  • Fast #
  • Part #R40125
  • Item #373218
  • Manufacturer Part #40125
3.3 out of 5 Customer Rating
Brand image
RIDGID

1/8 - 2-1/2 in. Yoke Vise

  • Fast #
  • Part #R40125
  • Item #373218
  • Manufacturer Part #40125
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 116
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Light, strong, portable post-chain vise fits any shape or kind of post.
  • Model 640 features a tray for an oil can, plus a handy pipe bender.
  • Portable yoke vise easily attaches to plank, workbench or post.
  • RIDGID full lifetime warranty against material defects and workmanship
  • Requires Certification

Specifications

Application:
Commercial, Residential
Material:
Cast Iron
Number of Tools Included:
1
Origin:
Global
Pipe Capacity:
1/8 in - 2-1/2 in
Tool Type:
Yoke Vise
UPC:
095691401250
Weight:
15.5