This product requires certification to purchase.

10-1/4 in. Basin Wrench

This product has been replaced by

RIDGID 16-1/2 in. Basin Wrench
RIDGID Sink Strainers 16-1/2 in. Basin Wrench
Manufacturer Part #57003
RIDGID

10-1/4 in. Basin Wrench

  • Fast #
  • Part #R66807
  • Item #466737
  • Manufacturer Part #66807
3.2 out of 5 Customer Rating
Brand image

This product has been replaced by

RIDGID 16-1/2 in. Basin Wrench
RIDGID Sink Strainers 16-1/2 in. Basin Wrench
Manufacturer Part #57003
RIDGID

10-1/4 in. Basin Wrench

  • Fast #
  • Part #R66807
  • Item #466737
  • Manufacturer Part #66807
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Lightweight, high-strength construction with durable inserts
  • Open slot allows easy access over existing supply lines
  • Notched ends engage 2, 3, 4, and 6 tab basin nuts
  • Shut off valve attachment turns hard to reach angle stops without marring chrome
  • Strainer basket attachment holds drain unit in place while tightening strainer nut
  • Metal or plastic hex nuts: 7/8" and 1"
  • Light weight, high strength plastic construction with durable aluminum inserts
  • Requires Certification

Documents


Specifications

Color Finish Name:
Red
Length:
10-1/4
Material:
Plastic
Maximum Capacity:
1 in
Number of Tools Included:
1
UPC:
095691668073
WrenchType:
Basin