100 ft. 3/4 in. Cable
100 ft. 3/4 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed specifically for Ridgid® cable machines
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- K-750
- Diameter:
- 3/4
- Fits Pipe Size:
- 3/4 in
- Length:
- 100
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Power Source:
- Hand
- Product Type:
- Cable
- UPC:
- 095691416971
- Weight:
- 122