This product requires certification to purchase.

100 ft Electric Drain Cleaner

RIDGID

100 ft Electric Drain Cleaner

  • Fast #
  • Part #R42002
  • Item #152711
  • Manufacturer Part #42002
5 out of 5 Customer Rating
Brand image
RIDGID

100 ft Electric Drain Cleaner

  • Fast #
  • Part #R42002
  • Item #152711
  • Manufacturer Part #42002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up – attach a tool and go.
  • AUTOFEED control advances and retrieves cable with a push of a lever, up to 20' (6 m) per minute.
  • Versatile AUTOFEED control adjusts for either 5?8" (16 mm) or 3?4" (20 mm) cable with a twist of a screwdriver.
  • Cable spins at 200 RPM.
  • Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily.
  • Drum holds 100' (30.5 m) of 3?4" (20 mm) or 125' (35 m) of 5?8" (16 mm) cable and is designed for quick, easy removal.
  • Balanced design gives the machine a lightweight “feel.” Transport wheels ease loading into service truck/van.
  • Equipped with 1/2 HP induction motor.
  • Approved by CSA to CSA and UL Standards (115V only)
  • Includes RIDGID® PVC drain cleaning gloves and operators manual
  • Requires Certification

Documents

Dimensions & Measurements
Cable Length (ft)
100 ft
Fits Pipe Size
3 in - 8 in
Weight
206 lb
Characteristics & Features
Autofeed Cable
2-way
Corded Cordless
Corded
Tool Type
Drum Machine
Electrical & Operational Information
Power Source
Electric
Volts
115V
Warranty & Product Information
Application
Commercial, Residential
Type
R42002
UPC
095691420022