100 ft. Electric Sectional Machine
100 ft. Electric Sectional Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 37-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: K-50 machine and mitt only.
- Cable clutch maximizes operator control to instantly stop and start the cable rotation.
- The 1/6 HP motor spins the cable at 400RPMs.
- Approved by CSA and UL Standards.
- Approved by CSA and UL Standards (115V only).
- 5/16” (8 mm) best for 3/4” (20 mm) to 1 1/2” (40 mm) lines.
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 100 ft
- Corded Cordless:
- Corded
- Fits Pipe Size:
- 3/4 in - 4 in
- Horsepower:
- 1/6 hp
- Number of Tools Included:
- 1
- Power Source:
- Electric
- RPM:
- 400
- Tool Type:
- Sectional Machine
- UL Listed:
- No
- UPC:
- 095691589200
- Volts:
- 115V
- Waterworks Application:
- Drainage
- Weight:
- 37