100 ft. Water Jetter with Trap Hose
100 ft. Water Jetter with Trap Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful: Actual working pressure of 1350 psi (93 bar) and flow of 1.4 GPM (5.3 l/min) for fast, effective cleaning of lines.
- Pulse Action: Activate the Model KJ-1350's plus action to easily negotiate difficult bends and traps. The Model KJ-1350-2 has a second level of pulse.
- Portable and Compact: The optional H-10 Cart rolls the jetter and hose to the job site. Jetter and hose reel are easily removed from the cart in seconds for hard to reach drains or remote storage.
- The compact cart offers a retractable handle and swivel hose reel minimizing storage space. Optional adapter allows the KJ-1350 to be mounted on the upright H-30 Cart.
- Electrical Requirement: The 1.5 HP motor draws a maximum of 14 Amps and can run on most standard 115V circuits.
- Easy to use: Thrust propels the hose down the line. You simply guide the hose into the drain.
- High Quality: Duplex pump with corrosion-resistant, forged brass head. New pressure control valve allows quick and easy pressure adjustment.
- Dependable: Reduced number of fittings, hoses and parts minimizes leaks and down time keeping you on the job.
- Versatile: Optional power washer package cleans cables, tools and other heavily soiled equipment.
- CSA approved. Approved to UL standards (NRTLC).
Specifications
- AMP:
- 14
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Cable Length (ft):
- 100 ft
- Height:
- 30 in
- Horsepower:
- 1-1/2 hp
- Length:
- 40 in
- Power Source:
- Electric
- Pressure - Maximum:
- 1350 psi
- UL Listed:
- Yes
- UPC:
- 095691625977
- Volts:
- 115V
- Weight:
- 129 lb
- Width:
- 40 in