100 ft. x 5/8 in. Cable
100 ft. x 5/8 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 31-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5/18" diameter
- 100' length
- Hollow core drum cable
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 5/8 in
- Length:
- 100 ft
- Product Type:
- Cable
- UPC:
- 095691581921
- Weight:
- 70 lb