This product requires certification to purchase.

100 ft. x 5/8 in. Cable

RIDGID

100 ft. x 5/8 in. Cable

  • Fast #
  • Part #R37643
  • Item #4162186
  • Manufacturer Part #37643
4.5 out of 5 Customer Rating
Brand image
RIDGID

100 ft. x 5/8 in. Cable

  • Fast #
  • Part #R37643
  • Item #4162186
  • Manufacturer Part #37643
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Heavy-duty drum cable
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Brand Model Compatibility:
K-400 Drum Machine
Diameter:
5/8
Length:
100
Product Type:
Cable
UPC:
095691376435
Weight:
84