This product requires certification to purchase.

100 ft. Water Jetter

RIDGID

100 ft. Water Jetter

  • Fast #
  • Part #R63112
  • Item #466739
  • Manufacturer Part #63112
5 out of 5 Customer Rating
Brand image
RIDGID

100 ft. Water Jetter

  • Fast #
  • Part #R63112
  • Item #466739
  • Manufacturer Part #63112
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Complete unit includes: one trap hose one sink trap hose, three nozzles and cart
  • Duplex pump with corrosion-resistant, forged brass head is easy to use.
  • Portable and Compact: The optional H-10 Cart rolls the jitter and hose to the job site. Jeter and hose reel are easily removed from the cart in seconds for hard to reach drains or remote storage.
  • Pulse action helps you negotiate difficult bends.
  • 1350 psi at 1.4 gallons per minute cleans lines 1-1/4 to 4-inches in diameter.
  • High Quality: Duplex pump with corrosion-resistant, forged brass head. New pressure control valve allows quick and easy pressure adjustment.
  • Dependable: Reduced number of fittings, hoses and parts minimizes leaks and down time keeping you on the job.
  • Versatile: Optional power washer package cleans cables, tools and other heavily soiled equipment.
  • CSA approved. Approved to UL standards (NRTLC).
  • Requires Certification

Specifications

Application:
Commercial, Residential
Cable Length (ft):
100 ft
Diameter:
1/2
Length:
100
Type:
R63112
UPC:
095691631121
Weight:
122