100 ft. x 1/4 in. Hose
100 ft. x 1/4 in. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 1/4 in
- Length:
- 100 ft
- Product Type:
- Hose
- UPC:
- 095691492777