This product requires certification to purchase.

11-3/4 in. Strap Wrench

RIDGID

11-3/4 in. Strap Wrench

  • Fast #
  • Part #R31335
  • Item #4929
  • Manufacturer Part #31335
3.7 out of 5 Customer Rating
Brand image
RIDGID

11-3/4 in. Strap Wrench

  • Fast #
  • Part #R31335
  • Item #4929
  • Manufacturer Part #31335
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Strong, woven nylon strap treated with a powdered rosin, which provides an extra tight grip
  • Requires Certification

Specifications

Capacity:
2 in
Handle Length (in):
11-3/4
Length:
17
Material:
Plastic
Material Type:
Nylon
Maximum Capacity:
3-1/2 in
Number of Tools Included:
1
Pipe Capacity:
2 in
UPC:
095691313355
Weight:
1.25
WrenchType:
Strap