11-R 1/2 in. NPT Die Head Comp
11-R 1/2 in. NPT Die Head Comp
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1172-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Product Features: 1/2" Nominal Pipe Size
- For use with Alloy
- Right handed
Specifications
- Application:
- Commercial, Residential
- Material:
- Alloy
- Nominal Pipe Size:
- 1/2 in
- Tool Type:
- Pipe Die
- UPC:
- 095691370402