11-R 3/4 in. NPT Die Head Comp
11-R 3/4 in. NPT Die Head Comp
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Product Features: 3/4" Nominal Pipe Size
- For use with Alloy
- Right handed
Specifications
- Application:
- Commercial, Residential
- Material:
- Alloy
- Nominal Pipe Size:
- 3/4 in
- Tool Type:
- Pipe Die
- UPC:
- 095691370457