110 ft. x 1/2 in. Hose
110 ft. x 1/2 in. Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ½ in. x 110 ft. (33 m) Jet Hose
- Model No.: H-1211
- Male NPT Thread: 1/4 in.
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 1/2
- Fits Pipe Size:
- 1/4 in
- Length:
- 110
- Product Type:
- Hose
- UPC:
- 095691515872