115 V Drain Cleaner Low Profile
115 V Drain Cleaner Low Profile
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes: B-frame machine; rear guide hose; 1-1/4-inch all-purpose standard-duty cable and carrier; 9-piece head set; toolbox and mitt
- Cable clutch maximizes operator control to instantly stop and start the machine
- 1-1/4-inch cable cleans 3 to 10-inch diameter lines; 7/8-inch cable cleans 2 to 4-foot lines (200-feet)
- The 3/4 HP motor spins the cable at 710 RPMs
- Approved by CSA and UL standards
- Equipped with 3/4 HP motor. CSA approved. Approved to UL standards (NRTLC)
- Includes: 105' of 1-1/4" C-11 cable, two A-8 cable carriers, an A-1 mitt and a 9 piece tool set which 3 augers (straight, funnel and retrieving) 1 spade cutter, 1 shark tooth cutter, 1 saw tooth cutter, 2 hex keys and a toolbox to store the everything but the cable
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Color Finish Name:
- Grey
- Horsepower:
- 3/4 hp
- Length:
- 40-63/100
- Maximum Cleaning Distance:
- 200
- Power Source:
- Electric
- RPM:
- 710
- Tool Type:
- Sectional Machine
- UL Listed:
- Yes
- UPC:
- 095691237170
- Volts:
- 115V
- Waterworks Application:
- Sewer
- Weight:
- 256