115 V Drain Cleaning Machine
115 V Drain Cleaning Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete unit includes: AUTOFEED® controls, 5/8-inch x 100-foot cable (inner core), 4-piece blade/cutter set, tool box and gloves.
- AUTOFEED® automatically advances and retrieves the cable at up to 28-feet per minute.
- Drum houses the cable separately, allowing you to easily change to the a ½-inch RIDGID® K-3800 drum (sold separately).
- Integrated Cable Control System causes the drum to stop spinning if the head becomes lodged in a blockage.
- Direct drive motor for enhanced power; spins at 285 RPMs.
- Low center of gravity frame design and custom kickstand keep machine firmly anchored during operation
- Rugged, corrosion-resistant polyethylene drum is rust and dent proof
- Double tubular frame is lightweight and designed for extra strength
- Powerful feed mechanism is built to last and is easily maintained
- Includes standard accessories and 5/8" x 100' solid core cable
Recommended Accessories
Specifications
- Application:
- Commercial, Residential
- Diameter:
- 24
- Height:
- 24
- Length:
- 24
- Material:
- Plastic
- Tool Type:
- Drum Machine
- Type:
- R95732
- UPC:
- 095691957320
- Volts:
- 115V
- Weight:
- 180