115V Advanced Lithium Battery Charger Replacement Cord
115V Advanced Lithium Battery Charger Replacement Cord
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Features short-circuit protection, over-current protection, over-discharge protection and cell balancing
- Withstands demanding conditions and temperatures
- Combine with other heads in the QuickChange system to maximize efficiency and productivity on the job site
Documents
Specifications
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- RP 200-B, RP 210-B, RP 340 and RE 6
- Number of Pieces:
- 1 Piece
- Portable:
- No
- Product Type:
- Cord
- UL Listed:
- No
- UPC:
- 095691447982
- Volts:
- 115V
- Weight:
- 0.3 lb