115V Automatic Threading Machine Only
115V Automatic Threading Machine Only
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Use w/semi-automatic, self-opening or quick-opening die heads.
- Induction motor for better speed, torque & noise reduction.
- 3-speed transmission offers greater control.
- Can be used with the 141 Geared Threader for pipe up to 4".
- High clearance carriage.
- Can be used with geared threader Model 141.
- Uses Model 816/817 semi-automatic, Model 815A self-opening or Model 811A quick-opening die heads.
- Length gauge for quick, accurate cut-off.
- 17-gauge steel walls and welded construction.
- Two internal and one external storage shelves.
Recommended Accessories
Specifications
- AMP:
- 18
- Application:
- Commercial, Residential
- Horsepower:
- 2 hp
- Material:
- Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/8 in - 2 in
- RPM:
- 58
- Tool Type:
- Threader
- Type:
- R91142
- UL Listed:
- No
- UPC:
- 095691911421
- Volts:
- 120V
- Weight:
- 340